Beli alat ukur kemiringan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Master Flex Flowtube (Tabung Flow Meter)
    Mulai

    Rp4.699.900

    Master Flex Flowtube (Tabung Flow Meter)
    Deskripsi:
    Create your own flowmeter systems for complete flexibility.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rateDirect-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rateUse with air or water for laboratory and industrial applicationsRequired system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod-order each component separatelyMinimum flow rate is approximately 10% of max flow rateCorrelated flow tubes feature ±2% accuracyDesign a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.Choose 65- or 150-mm flowtubes depending on the selected frame size. Flowtubes are calibrated for direct-reading or correlated reading of air or water at STP (standard temperature and pressure).
    atribut:
    • Flow Tube Material: Borosilicate glass
    • Accuracy (%): ±5 full-scale
  2. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.599.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  3. Master Flex Flow Meter (Meter Aliran)
    Mulai

    Rp5.499.900

    Master Flex Flow Meter (Meter Aliran)
    Deskripsi:
    Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
  4. GL General Lighting LED Floodlight (Lampu Tembak LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    GL General Lighting LED Floodlight (Lampu Tembak LED)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  5. KOFLOC Flow Meter with Needle Valve (Meter Aliran)
    Mulai

    Rp7.699.900

    KOFLOC Flow Meter with Needle Valve (Meter Aliran)
    atribut:
    • Body Material: Stainless Steel (SUS304)
    • Connection Port: Rc1/8
    • Supply Pressure (MPa): 0.1
  6. FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp6.399.900

    FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
  7. Master Flex Flow Meter Valve Cartridge 16-Turn (Meter Aliran)
    Mulai

    Rp7.599.900

    Master Flex Flow Meter Valve Cartridge 16-Turn (Meter Aliran)
    Deskripsi:
    Control your flow with the addition of a valve.Aluminum is economical and good for general use with noncorrosive gases and liquids316 Stainless steel (SS) withstands higher temperatures and pressures, and features excellent chemical compatibilitySelect a valve-cartridge that matches your frame. Insert these needle valves into the flowmeter frames to control flow rate. Choose a 16-turn, high-resolution metering valve-cartridge for greater precision of flow rate. If your flowtube is in units other than ml/min, convert them to ml/min and choose a valve within that flow range from the table below. See website and virtual catalog page for more details.
    atribut:
    • Width (inch): 1754
  8. Master Flex Flow Meter with Multitube Frame (Meter Aliran)
    Mulai

    Rp11.999.900

    Master Flex Flow Meter with Multitube Frame (Meter Aliran)
    Deskripsi:
    Create your own flowmeter systems for complete flexibility.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rateDirect-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rateUse with media for laboratory and industrial applicationsRequired system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod-order each component separatelyChoose from aluminum or stainless steel wetted parts based on required chemical compatibility Designed with 1/8" NPT(F) connectionsDesign a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.Choose a frame depending on the flowtube capacity, flow pattern, and wetted parts that you require. These frames have valve ports which accept valve cartridges to control flow. A tripod base is required to use the multitube frame with the common inlet flow pattern; all other multitube frames are designed for panel and tripod mounting.
    atribut:
    • Process Connection (inch): 0.125 NPT(F)
    • Maximum Operating Temperature (°C): 121 (250°F)
  9. Miller Gas Flowmeter Regulator (Regulator Gas)
    Mulai

    Rp3.199.900

    Miller Gas Flowmeter Regulator (Regulator Gas)
    Deskripsi:
    Gas flowmeter regulators monitor and control the flow of gases at a fixed pressure.
    atribut:
    • UNSPSC: 40142201
    • For Gas Type: Argon, Carbon Dioxide, Helium
    • Voltage (V): 110
  10. KANON Bar Type Tension Gauge
    22%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KANON Bar Type Tension Gauge
    Deskripsi:
    -Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.
    atribut:
    • Precision: ±1 Gradations
  11. AS ONE Liquid Flow Meter (Meter Aliran)
    Mulai

    Rp2.299.900

    AS ONE Liquid Flow Meter (Meter Aliran)
    Deskripsi:
    A buoy type flowmeter made of polycarbonate with excellent visibility and durability.It is a design with little protrusion of the surface when installing.A flow control valve is attached.
  12. Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Cofflock Resin Flow Meter Model RK20T Series (Meter Aliran)
    Deskripsi:
    A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).
    atribut:
    • Withstand Voltage (MPa): 0.7
    • Maximum Operating Temperature (°C): 65
  13. KOFLOC Purge Flow Meter with Precise Needle Valve
    Mulai

    Rp15.999.900

    KOFLOC Purge Flow Meter with Precise Needle Valve
    atribut:
    • Body Material: Stainless Steel (SUS316)
    • Connection Port: Rc1/4
    • Supply Pressure (MPa): 0.1
  14. Dwyer Variable Area Flow Meter (Meter Aliran)
    Mulai

    Rp2.399.900

    Dwyer Variable Area Flow Meter (Meter Aliran)
    Deskripsi:
    Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.
    atribut:
    • Body Material: Polycarbonate
    • Connection Type: FNPT
    • Flowmeter Type: Variable Area
    • Includes Flow Rate Adjustment Knob: Yes
    • Maximum Media Temperature (°F): 130
    • Maximum Operating Pressure (psi): 100
    • Media Temperature Range (°F): 130
    • Mounting Location: Panel Mount
    • Mounting Orientation: Vertical
    • O-Ring Materials: Buna-N; Neoprene
    • Product Type: Variable Area Flowmeter
    • Standards: EU Directive 2011/65/EU; RoHS II Compliant
    • Wetted Material: Aluminium, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
  15. AS ONE Flow Meter Gas Mass (Meter Aliran)
    Mulai

    Rp33.999.900

    AS ONE Flow Meter Gas Mass (Meter Aliran)
    Deskripsi:
    Since it is a mass flow meter, it is not affected by temperature and pressure. Supports a wide range of applications, including analog output functions. If you use the AC adapter conversion harness and AC adapter together, you can supply power from an AC outlet. Hose fittings allow conversion of Rc1/4 threads to Φ10.5mm hose connections.
    atribut:
    • AS ONE Part Number: 6-9143-08
    • Accuracy: Measurement accuracy (at 23°C 1 atm): 0.1 L/min (s) (s indicates the calibration standard [20°C, 1 atm air conversion])
    • Mass (g): 800
    • Display: Minimum display value/display/resolution (instantaneous flow rate): ±3%RD±1digit (2 to 20L/min: 20L range) (5 to 50L/min: 50L range) ±1%FS±1digit (0.2 to 2L/ min : 20L range) (0.5 to 5L/min: 50L range)
    • Material: Wetted part material: Stainless steel (SUS303)
    • Dimensions (mm): 91×37×69.6
    • Flow Range (L/minute): 50
    • Measurement Object: Air/N2, Ar, carbon dioxide, city gas 13A (46MJ), city gas 13A (45MJ), methane, propane, butane
    • Port Size (Rc): 1/4
    • Rated Voltage (V): 12-24 (DC)
    • Specification: SUS model
  16. INDION Resin
    Mulai

    Rp1.499.900

    INDION Resin
    Deskripsi:
    Hydrochloric acid RegenerationINDION 225 H is a premium grade strong acid cation exchange resin containing sulphonic acid groups. It is based on cross-linked polystyrene and has a gel structure. The resin has high capacity and excellent kinetics.ApplicationsDe-ionisingINDION 225 H in hydrogen form is used as a first step in de-ionising. Technical data for co-flow and counter current regeneration is given in this literature.Two stage de-ionisingTwo stage de-ionising uses two units in series -the first containing INDION 225 H as cation exchanger and second containing strong base anion exchanger Type-resins such as INDION FFIP/GS 300/810 or Type II resins such as INDION NIP/GS 400/820.Mixed bed de-ionsingWhen treated water of highest possible quality is required, INDION 225 H strong acid cation exchange resin is used with INDION FFIP in a mixed bed unit. A mixed bed is often operated as the last unit in a de-ionising stream to act as a “polisher” for producing water of highest quality.
    atribut:
    • Volume (L): 25
    • Effective Size (mm): 0.45 to 0.55
    • Operating pH Range: 0 to 14
    • Particle Size Range (mm): 0.3 to 1.2
    • Resistance to Oxidizing Agents: Generally good, chlorine should be absent
    • Resistance to Reducing Agents: Good
    • Uniformity Coefficient: max. 1.7
  17. KOFLOC Flow meter with precision needle valve
    Mulai

    Rp11.999.900

    KOFLOC Flow meter with precision needle valve
    Deskripsi:
    Ultra-precise fluid control is possible by adopting a non-rotating needle valve.For environmental measurement equipment. For general analytical equipment.
    atribut:
    • Accuracy: ± 2% FS (measurement point)
    • Assured Pressure Resistance (MPa): (Maximum flow rate 5 L / min or less) 0.7, (Maximum flow rate 10 L / min or more), 0.5
    • Connection size: Rc1/4
    • Heat Resistance Temperature (°C): 60
    • Measurable Fluid: Air
    • Scale: 10: 1 (effective scale)
  18. KOFLOC Resin Flow Meter for High Flow Rate (Meter Aliran)
    Mulai

    Rp3.699.900

    KOFLOC Resin Flow Meter for High Flow Rate (Meter Aliran)
    Deskripsi:
    This is a compact, lightweight plastic flow meter for large flow rates. Since there are many variations depending on various conditions such as fluid and flow rate, please be sure to check the model before selecting. Please check the catalog for detailed specifications.
Daftar Harga alat ukur kemiringan Terbaru October 2026
Master Flex Flowtube (Tabung Flow Meter)Rp4.699.900
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.599.900
Master Flex Flow Meter (Meter Aliran)Rp5.499.900
GL General Lighting LED Floodlight (Lampu Tembak LED)Rp90.900
KOFLOC Flow Meter with Needle Valve (Meter Aliran)Rp7.699.900
FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)Rp6.399.900
Master Flex Flow Meter Valve Cartridge 16-Turn (Meter Aliran)Rp7.599.900
Master Flex Flow Meter with Multitube Frame (Meter Aliran)Rp11.999.900
Miller Gas Flowmeter Regulator (Regulator Gas)Rp3.199.900
KANON Bar Type Tension GaugeRp1.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)